Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces PARKER 932612Q, Pressure Line, 10 micron
Mfr # ZX-932612Q
Zoro # G401125415
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PARKER
- Replaces OEM Part 932612Q
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-932612Q
- Zoro # G401125415
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | 932612Q |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38221-800)
- GATES Tri-Power Belts, AX22 (AX22)
- WESTWARD Grease Gun, Lever Handle, 10,000 psi (15F197)
- 80/20 Linear Bearing, 5.500 In W, 6.000 In L (6524)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V6021B2C10, Pressure Line, 10 micron (ZX-V6021B2C10)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 8ZZ10, Pressure Line, 10 micron (ZX-8ZZ10)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP60L83MB, Pressure Line, 3 micron (ZX-HP60L83MB)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER KZ3, Pressure Line, 3 micron (ZX-KZ3)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D025WHC, Pressure Line, 25 micron (ZX-0110D025WHC)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V4051B6C03, Pressure Line, 3 micron (ZX-V4051B6C03)
- MAIN FILTER Hydraulic Filter, replaces FRAM LH4998, Pressure Line, 25 micron, Outside-In (MF0059606)
- Millennium Filter Hydraulic Pressure Line Filters