Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces PARKER 925568, Pressure Line, 150 micron
Mfr # ZX-925568
Zoro # G301120701
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PARKER
- Filter Media Stainless Steel Wire Mesh Media
- Seal Type Viton
- Collapse Pressure 305
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-925568
- Zoro # G301120701
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | 925568 |
Filter Rating (Microns) | 150 |
Filter Media | Stainless Steel Wire Mesh Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP AIR Anvil Kit for SP7260 (AK-7260)
- GATES Hi-Power II Belts, B160 (B160)
- TALON PRECISION TOOLING CNC Bushing, 0.375in.dia, 3.375in.L, 1 Hole (BBC1500375)
- DAYTON Gearbelt, XL, 100 Teeth, Length 20.0 In (1DHJ6)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1320D003BN4HC, Pressure Line, 3 micron (ZX-1320D003BN4HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTERMART F97009K12B, Pressure Line, 10 micron (ZX-F97009K12B)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0160D010BH4HC, Pressure Line, 10 micron (ZX-0160D010BH4HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER G1775, Pressure Line, 10 micron (ZX-G1775)
- MILLENNIUM FILTER Hydraulic Filter, replaces HILLIARD-HILCO PH31201CG, Pressure Line, 10 micron (ZX-PH31201CG)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER C25, Pressure Line, 25 micron (ZX-C25)
- MAIN FILTER Hydraulic Filter, replaces WIX 57841, Pressure Line, 10 micron, Outside-In (MF0059473)
- Millennium Filter Hydraulic Pressure Line Filters