Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces PALL UE319AN40Z, Pressure Line, 6 micron
Mfr # ZX-UE319AN40Z
Zoro # G401105028
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PALL
- Replaces OEM Part UE319AN40Z
- Filter Rating (Microns) 6
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-UE319AN40Z
- Zoro # G401105028
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PALL |
Replaces OEM Part | UE319AN40Z |
Filter Rating (Microns) | 6 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 40.0 Nominal Length. 6-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HD, CT, SAE 212,410SS, PK10 (CT 200 L SS)
- STRYBUC LC Wax Aerosol Lubricant 11oz (59-50)
- ZORO SELECT Tee, Low Lead Brass, 1000 psi, Tube Size: 1/4" (707024-04)
- POWERDRIVE Pitch Pulley, 1/2"Fixed Bore, 3.75"O.D. (1VP40-1/2)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R98E10C, Pressure Line, 10 micron (ZX-R98E10C)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1320D003BN4HC, Pressure Line, 3 micron (ZX-1320D003BN4HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER N10, Pressure Line, 10 micron (ZX-N10)
- MILLENNIUM FILTER Hydraulic Filter, replaces PTI-TEXTRON PG025CH, Pressure Line, 10 micron (ZX-PG025CH)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0160D050W, Pressure Line, 50 micron (ZX-0160D050W)
- MILLENNIUM FILTER Hydraulic Filter, replaces PIRANHA 521551, Pressure Line, 10 micron (ZX-521551)
- MAIN FILTER Hydraulic Filter, replaces GRANCH BD06080425U, Pressure Line, 25 micron, Outside-In (MF0058784)
- Millennium Filter Hydraulic Pressure Line Filters