Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces PALL UE209AS03Z, Pressure Line, 10 micron
Mfr # ZX-UE209AS03Z
Zoro # G301115783
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PALL
- Replaces OEM Part UE209AS03Z
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-UE209AS03Z
- Zoro # G301115783
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PALL |
Replaces OEM Part | UE209AS03Z |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Vibrator, 1.03 A, 115VAC, 1 Phase (1DYN1)
- DAYTON Mounting Base, NEMA Frame 42, 5 In. (22F210)
- MILES LUBRICANTS Mineral Based Cutting Fluid, 5 gal., Pail (MM2001103)
- PARKER Regulator, Air Inlet 1/4", NPT, 300 psig (14R111FC)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE209AS03H, Pressure Line, 10 micron (ZX-UE209AS03H)
- MILLENNIUM FILTER Hydraulic Filter, replaces FAIREY-ARLON R981H0403H, Pressure Line, 3 micron (ZX-R981H0403H)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932610Q, Pressure Line, 3 micron (ZX-932610Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G04167Q, Pressure Line, 6 micron (ZX-G04167Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928006862, Pressure Line, 6 micron (ZX-R928006862)
- MILLENNIUM FILTER Hydraulic Filter, replaces STAUFF SE160E20B, Pressure Line, 20 micron (ZX-SE160E20B)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P165015, Pressure Line, 10 micron, Outside-In (MF0058440)
- Millennium Filter Hydraulic Filtration