Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces PALL UE209AS03H, Pressure Line, 10 micron
Mfr # ZX-UE209AS03H
Zoro # G401115720
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PALL
- Replaces OEM Part UE209AS03H
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-UE209AS03H
- Zoro # G401115720
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PALL |
Replaces OEM Part | UE209AS03H |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, Pressure Center, 5Port, 3 Pstn, 24VDC (SY3540-5LOZ)
- LOCTITE Anti-Seize, Silver, 16 oz, Brush Top Can LB 8150(TM) SILVER GRADE ANTI-SEIZE (235005)
- COXREELS Coxreels x EZ-Coil Spring Rewind Less Hose Reel (EZ-P-NPL-350)
- CONTROL DEVICES Air Safety Valve, 1 In Inlet, 150 psi (SW10-0A150)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP81L82MB, Pressure Line, 1 micron (ZX-HP81L82MB)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D46B05GV, Pressure Line, 5 micron (ZX-D46B05GV)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 8ZZ10, Pressure Line, 10 micron (ZX-8ZZ10)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0060D025W, Pressure Line, 25 micron (ZX-0060D025W)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566212, Pressure Line, 10 micron (ZX-P566212)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2065621, Pressure Line, 25 micron (ZX-2065621)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP0653A10AHP01, Pressure Line, 10 micron (ZX-HP0653A10AHP01)
- Millennium Filter Hydraulic Pressure Line Filters