Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces PALL HC9800FKS8H, Pressure Line, 10 micron
Mfr # ZX-HC9800FKS8H
Zoro # G901135136
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PALL
- Replaces OEM Part HC9800FKS8H
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-HC9800FKS8H
- Zoro # G901135136
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PALL |
Replaces OEM Part | HC9800FKS8H |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 49 (5VX490)
- COXREELS Hand Crank Hose Reel, 3/8x200 (117-3-200-DM)
- CLIMAX METAL PRODUCTS C-168 Set Screw Collar (C-168)
- FESTO Solenoid Valve CPE24-M2H-5L-3/8 (CPE24-M2H-5L-3/8)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 933577Q, Pressure Line, 10 micron (ZX-933577Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G01459, Pressure Line, 10 micron (ZX-G01459)
- MILLENNIUM FILTER Hydraulic Filter, replaces PIRANHA 521551, Pressure Line, 10 micron (ZX-521551)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566210, Pressure Line, 3 micron (ZX-P566210)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D51A10GWAV, Pressure Line, 10 micron (ZX-D51A10GWAV)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51407, Pressure Line, 10 micron (ZX-51407)
- MAIN FILTER Hydraulic Filter, replaces WIX 51685, Pressure Line, 5 micron, Outside-In (MF0058708)
- Millennium Filter Hydraulic Pressure Line Filters