Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces PALL HC9800FKP13H, Pressure Line, 3 micron
Mfr # ZX-HC9800FKP13H
Zoro # G301137877
product price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PALL
- Replaces OEM Part HC9800FKP13H
- Filter Rating (Microns) 3
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-HC9800FKP13H
- Zoro # G301137877
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PALL |
Replaces OEM Part | HC9800FKP13H |
Filter Rating (Microns) | 3 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 52" (A52)
- NTN Taper Roller Bearing Cup, 1 3/4in Bore (L44610)
- TRANSAIR Threaded Adapter, 3/4 In NPT, For 25mm (6605 25 28)
- OPTIBELT Belt, Synchronous; 8MM Pitch; 600MM Pitch Len (600-8M-30)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D04A25GAV, Pressure Line, 25 micron (ZX-D04A25GAV)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP0653A10ANP01, Pressure Line, 10 micron (ZX-HP0653A10ANP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces BOBCAT 7248874, Pressure Line, 5 micron (ZX-7248874)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 27KZ25, Pressure Line, 25 micron (ZX-27KZ25)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262048, Pressure Line, 10 micron (ZX-1262048)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALFINGER EA4924, Pressure Line, 10 micron (ZX-EA4924)
- MAIN FILTER Hydraulic Filter, replaces WIX 557852, Pressure Line, 10 micron, Outside-In (MF0058760)
- Millennium Filter Hydraulic Filtration