Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces PALL HC9600FKN8H, Pressure Line, 6 micron
Mfr # ZX-HC9600FKN8H
Zoro # G601141253
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PALL
- Replaces OEM Part HC9600FKN8H
- Filter Rating (Microns) 6
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-HC9600FKN8H
- Zoro # G601141253
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PALL |
Replaces OEM Part | HC9600FKN8H |
Filter Rating (Microns) | 6 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
MILLENNIUM FILTER brand Hydraulic Filter, replaces PALL HC9600FKN8H, is a Pressure Line filter with a 6 micron Pleated Microglass filter media, Viton seal type, collapse pressure of 305, and an operating temperature range of -13 to 250.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SCM-207 (F4B-SCM-207)
- POWERFLITE A55 57" Outside Length, 1/2" Top Width, 1 Ribs (A55-2)
- PARKER Filter, 80 cfm, 6.22 in. H, 250 psi (06F28BC)
- MTD Pulley-Idler (756-1198)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D100WHC, Pressure Line, 100 micron (ZX-0110D100WHC)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 9V5Z10, Pressure Line, 10 micron (ZX-9V5Z10)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER KZ10, Pressure Line, 10 micron (ZX-KZ10)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP1352A10ANP01, Pressure Line, 10 micron (ZX-HP1352A10ANP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9600FCS8H, Pressure Line, 10 micron (ZX-HC9600FCS8H)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D025WHC, Pressure Line, 25 micron (ZX-0110D025WHC)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 319496, Pressure Line, 10 micron (ZX-319496)
- Millennium Filter Hydraulic Filtration