Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces PALL HC9600FCS8H, Pressure Line, 10 micron
Mfr # ZX-HC9600FCS8H
Zoro # G101137534
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PALL
- Replaces OEM Part HC9600FCS8H
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-HC9600FCS8H
- Zoro # G101137534
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PALL |
Replaces OEM Part | HC9600FCS8H |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252FS)
- TERRE PRODUCTS V-Groove Drive Pulley - 5'' Dia. - 3/4'' Bore - Die Cast (5150034)
- SMC 1/4" Tube x MNPT SS Male Adapter (KQG2H07-N02S)
- NTN RadialDeep Groove Ball Brg 15 Mm Id X 42 Mm Od X 13 Mm W, Single Sealed, 6302LB (6302LB)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V4051B6C03, Pressure Line, 3 micron (ZX-V4051B6C03)
- MILLENNIUM FILTER Hydraulic Filter, replaces BALDWIN PT23084MPG, Pressure Line, 10 micron (ZX-PT23084MPG)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1260892, Pressure Line, 5 micron (ZX-1260892)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D020BN4HC, Pressure Line, 20 micron (ZX-0110D020BN4HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932683Q, Pressure Line, 3 micron (ZX-932683Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP290L610MV, Pressure Line, 10 micron (ZX-HP290L610MV)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER K10, Pressure Line, 10 micron (ZX-K10)
- Millennium Filter Hydraulic Pressure Line Filters