Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces PALL HC9020FCP4H, Pressure Line, 3 micron
Mfr # ZX-HC9020FCP4H
Zoro # G901126806
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PALL
- Replaces OEM Part HC9020FCP4H
- Filter Rating (Microns) 3
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-HC9020FCP4H
- Zoro # G901126806
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PALL |
Replaces OEM Part | HC9020FCP4H |
Filter Rating (Microns) | 3 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces UFI ERA31NFB, Return Line, 5 micron, Outside-In (MF0062278)
- NSK NSK 6211Z, 6200 Series Single Row Deep Groove Ball Bearing (6211Z)
- GATES PowerGrip HTD Belts, 735-3M-15 (735-3M-15)
- SENQCIA HI-MAX Bl646 Cl Cp Type ASME/ANSI Leaf Chain, 4 X 6 Lacing, 3/4" Pitch, PK5 (BL646HMCL)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP0113A10AHP01, Pressure Line, 10 micron (ZX-HP0113A10AHP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D46B05GV, Pressure Line, 5 micron (ZX-D46B05GV)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 14VZ10, Pressure Line, 10 micron (ZX-14VZ10)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE PI73025DNPSVST10, Pressure Line, 10 micron (ZX-PI73025DNPSVST10)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D44B05GV, Pressure Line, 5 micron (ZX-D44B05GV)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V4051B6C05, Pressure Line, 6 micron (ZX-V4051B6C05)
- MAIN FILTER Hydraulic Filter, replaces WIX D61B10EB, Pressure Line, 10 micron, Outside-In (MF0060985)
- Millennium Filter Hydraulic Pressure Line Filters