Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces PALL HC8200FCN8Z, Pressure Line, 6 micron
Mfr # ZX-HC8200FCN8Z
Zoro # G101124862
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PALL
- Replaces OEM Part HC8200FCN8Z
- Filter Rating (Microns) 6
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-HC8200FCN8Z
- Zoro # G101124862
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PALL |
Replaces OEM Part | HC8200FCN8Z |
Filter Rating (Microns) | 6 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Bushing Bearing, Closed, Bore .750 In (A122026)
- CENTURY Motor, PSC, 1/4 HP, 1625 RPM, 115V, 48Y, OAO (FDL1024)
- NTN Radial/Deep Groove Ball Bearing - 35 MM Id X 62 MM Od X 14 MM W; Single Shielded (6007Z)
- NUMATICS MK55 SOLENOID VALVE (554SS602K000030)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928006916, Pressure Line, 6 micron (ZX-R928006916)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P163903, Pressure Line, 10 micron (ZX-P163903)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932340Q, Pressure Line, 10 micron (ZX-932340Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 8Z10, Pressure Line, 10 micron (ZX-8Z10)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1250491, Pressure Line, 10 micron (ZX-1250491)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER DD10, Pressure Line, 10 micron (ZX-DD10)
- MILLENNIUM FILTER Hydraulic Filter, replaces MANN-&-HUMMEL HD846, Pressure Line, 10 micron (ZX-HD846)
- Millennium Filter Hydraulic Filtration