Shop All Hydraulic Suction Filters
Millennium Filter
Hydraulic Filter, replaces PALL HC7500SKN8H, Suction, 6 micron
Mfr # ZX-HC7500SKN8H
Zoro # G801191324
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand PALL
- Filter Rating (Microns) 6
- Filter Media Pleated Microglass
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-HC7500SKN8H
- Zoro # G801191324
- Country of Origin United States
- Category Hydraulic Suction Filters
Details
Filter Style | Suction |
Replaces OEM Brand | PALL |
Replaces OEM Part | HC7500SKN8H |
Filter Rating (Microns) | 6 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Mini ANL Fuse Holder only, for 4 or 8 Gau (92955)
- LEGRIS Sleeve Valve, 3/8 In FNPT x MNPT (0661 10 18)
- TOMPKINS Hydraulic Fitting-Steel24MORFS-24MOR 90 (FF6801-24-24)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 6 Bolt (B301030)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI SF503M90P01, Suction, 125 micron (ZX-SF503M90P01)
- MILLENNIUM FILTER Hydraulic Filter, replaces STAUFF SF6520, Suction, 10 micron (ZX-SF6520)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA ZAE10, Suction, 10 micron (ZX-ZAE10)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX S44E60T, Suction, 60 micron (ZX-S44E60T)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P165880, Suction, 10 micron (ZX-P165880)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51758, Suction, 25 micron (ZX-51758)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51746, Suction, 10 micron (ZX-51746)
- Millennium Filter Hydraulic Filtration