Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces PALL HC6200FKN8H, Return Line, 6 micron
Mfr # ZX-HC6200FKN8H
Zoro # G901189313
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand PALL
- Replaces OEM Part HC6200FKN8H
- Filter Rating (Microns) 6
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-HC6200FKN8H
- Zoro # G901189313
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | PALL |
Replaces OEM Part | HC6200FKN8H |
Filter Rating (Microns) | 6 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Nylon Tubing, OD 10mm, ID 7.5mm, 20m, Blue (T1075BU-20)
- NTN Radial Ball Bearing, Shielded, 15mm Bore (6202ZZC3/L627)
- PARKER Filter Element, Pneumatic, Oil/Water, PK4 (4/100-12-DX)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.66 in.L (AP100/235D880)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 933812Q, Return Line, 25 micron (ZX-933812Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC6200FCS4Z, Return Line, 10 micron (ZX-HC6200FCS4Z)
- MILLENNIUM FILTER Hydraulic Filter, replaces EPPENSTEINER 1561G25P, Return Line, 25 micron (ZX-1561G25P)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0063268, Return Line, 10 micron (ZX-MF0063268)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI ERA33NCC, Return Line, 10 micron (ZX-ERA33NCC)
- MILLENNIUM FILTER Hydraulic Filter, replaces IKRON HHC03619, Return Line, 25 micron (ZX-HHC03619)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928005846, Return Line, 10 micron, Outside-In (MF0578659)
- Millennium Filter Hydraulic Return Line Filters