Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces PALL HC6200FCS4Z, Return Line, 10 micron
Mfr # ZX-HC6200FCS4Z
Zoro # G101185429
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand PALL
- Replaces OEM Part HC6200FCS4Z
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-HC6200FCS4Z
- Zoro # G101185429
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | PALL |
Replaces OEM Part | HC6200FCS4Z |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-01AS)
- DAYTON Motor, PSC, 1/3 HP, 1100 RPM, 115V, 48Y, OAO (4HZ69BG)
- WALTER SURFACE TECHNOLOGIES Alucut Cutting Lubricant, 300g (53B303)
- PLEWS-EDELMANN 6 oz. Epoxy Finish Pistol Oiler with 6" Rigid Spout (50-515)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801A06HBP01, Return Line, 6 micron (ZX-MF1801A06HBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110R005ON, Return Line, 5 micron (ZX-0110R005ON)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936703Q, Return Line, 6 micron (ZX-936703Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110R020PHCB6, Return Line, 20 micron (ZX-0110R020PHCB6)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171541, Return Line, 60 micron (ZX-P171541)
- MILLENNIUM FILTER Hydraulic Filter, replaces IKRON HHC03619, Return Line, 25 micron (ZX-HHC03619)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P170063, Return Line, 25 micron, Outside-In (MF0063084)
- Millennium Filter Hydraulic Return Line Filters