Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces OMT CR171F10R, Return Line, 10 micron
Mfr # ZX-CR171F10R
Zoro # G101158973
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand OMT
- Filter Media Pleated Microglass
- Seal Type Viton
- Collapse Pressure 305
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-CR171F10R
- Zoro # G101158973
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | OMT |
Replaces OEM Part | CR171F10R |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ AX22 Cogged Belt, 24 in Outside Length, 3/8 in Top Width, 1 Ribs (AX22)
- PARKER Diaphragm Accumulator, 20cu. In., 2300 psi (AD032B21T9A1)
- SUNNYSIDE Toluol, 1 gal. (821G1)
- DAYTON 4X816 Flange Mount Bearing (2 Bolt) (4X816)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4001P25NBP01, Return Line, 25 micron (ZX-MF4001P25NBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces KAYDON KF601810, Return Line, 10 micron (ZX-KF601810)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171541, Return Line, 60 micron (ZX-P171541)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801A06HBP01, Return Line, 6 micron (ZX-MF1801A06HBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE PI23025RNPS10, Return Line, 10 micron (ZX-PI23025RNPS10)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110R050WHC, Return Line, 50 micron (ZX-0110R050WHC)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI C25002, Return Line, 10 micron, Outside-In (MF0577100)
- Millennium Filter Hydraulic Filtration