Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces NORMAN 535FB3A, Pressure Line, 3 micron
Mfr # ZX-535FB3A
Zoro # G901125687
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand NORMAN
- Filter Media Pleated Microglass
- Seal Type Viton
- Collapse Pressure 305
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-535FB3A
- Zoro # G901125687
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | NORMAN |
Replaces OEM Part | 535FB3A |
Filter Rating (Microns) | 3 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND D Brush Seater, 4-3/4" L x 1-1/8" W x 5/8"H (BRSRX05FS)
- MILTON Poly Piggyback Filter Regulator, 1/2" (1111-5)
- DODGE Sheave 455302, 4-5V4.90-Sd (455302)
- BESTORQ Aftermarket HESSTON 855395 Replacement Belt, A58 (A58)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3204A25ANP01, Pressure Line, 25 micron (ZX-HP3204A25ANP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1320D003BN4HC, Pressure Line, 3 micron (ZX-1320D003BN4HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAZAK G30ZZ00334C, Pressure Line, 10 micron (ZX-G30ZZ00334C)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 931984Q, Pressure Line, 3 micron (ZX-931984Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER K25, Pressure Line, 25 micron (ZX-K25)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3202A10ANP01, Pressure Line, 10 micron (ZX-HP3202A10ANP01)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0055D005BNHC, Pressure Line, 5 micron, Outside-In (MF0060372)
- Millennium Filter Hydraulic Pressure Line Filters