Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces NELSON 87760N, Pressure Line, 25 micron
Mfr # ZX-87760N
Zoro # G601135795
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand NELSON
- Filter Media Pleated Microglass
- Seal Type Viton
- Collapse Pressure 305
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-87760N
- Zoro # G601135795
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | NELSON |
Replaces OEM Part | 87760N |
Filter Rating (Microns) | 25 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Fgl-1, 12/16 Oz Tubs, H-1/Food Grade White Grease For Medium To High Speed Applications (L0231-004)
- FESTO Position Transmitter SDAS-MHS-M40-1L-PNLK-PN-E-0.3-M8 (SDAS-MHS-M40-1L-PNLK-PN-E-0.3-M8)
- ARO Valve, Cat Series, CAT03B-024-D (CAT03B-024-D)
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B7V3BB549A)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W01AG568, Pressure Line, 3 micron (ZX-W01AG568)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE PI73025DNPSVST10, Pressure Line, 10 micron (ZX-PI73025DNPSVST10)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER N10, Pressure Line, 10 micron (ZX-N10)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALFINGER EA2169, Pressure Line, 10 micron (ZX-EA2169)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 27KZ25, Pressure Line, 25 micron (ZX-27KZ25)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 935339, Pressure Line, 6 micron (ZX-935339)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH02235, Pressure Line, 20 micron, Outside-In (MF0060312)
- Millennium Filter Hydraulic Filtration