Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces NAPA 7852, Pressure Line, 10 micron
Mfr # ZX-7852
Zoro # G401140234
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand NAPA
- Filter Media Pleated Microglass
- Seal Type Viton
- Collapse Pressure 305
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-7852
- Zoro # G401140234
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | NAPA |
Replaces OEM Part | 7852 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Extended Male Elbow, 90 Deg, 3/8 in. (KQ2W11-36AS)
- MCGILL Camrol Crowned Metric Cam Follower, MCFR 19 S (MCFR 19 S)
- THERMOID 1" ID x 20 ft NBR Gasoline Pump Hose BK (22764641201)
- MACNAUGHT Safety Locking Grease Coupler (KYPLUS)
- MILLENNIUM FILTER Hydraulic Filter, replaces NAPA 7740XE, Pressure Line, 40 micron (ZX-7740XE)
- MILLENNIUM FILTER Hydraulic Filter, replaces NAPA 1685, Pressure Line, 6 micron (ZX-1685)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HPKL925MB, Pressure Line, 25 micron (ZX-HPKL925MB)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D54E10GAV, Pressure Line, 10 micron (ZX-D54E10GAV)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER CCZX3, Pressure Line, 3 micron (ZX-CCZX3)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER D10, Pressure Line, 10 micron (ZX-D10)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9096, Pressure Line, 5 micron, Outside-In (MF0059560)
- Millennium Filter Hydraulic Pressure Line Filters