Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces MP-FILTRI MR2502A25AP01, Return Line, 25 micron
Mfr # ZX-MR2502A25AP01
Zoro # G101161621
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand MP-FILTRI
- Filter Rating (Microns) 25
- Filter Media Pleated Microglass
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-MR2502A25AP01
- Zoro # G101161621
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | MP-FILTRI |
Replaces OEM Part | MR2502A25AP01 |
Filter Rating (Microns) | 25 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (31TT14)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.125 Rod (287004)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 3/4 Inch NPT Male End (FM98)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (5GD57)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1003A25HBP01, Return Line, 25 micron (ZX-MF1003A25HBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003A25HBP01, Return Line, 25 micron (ZX-MF4003A25HBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002A25HB, Return Line, 25 micron (ZX-MF1002A25HB)
- MILLENNIUM FILTER Hydraulic Filter, replaces EPPENSTEINER 1561G25P, Return Line, 25 micron (ZX-1561G25P)
- MILLENNIUM FILTER Hydraulic Filter, replaces PETITBONE M41387110, Return Line, 10 micron (ZX-M41387110)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTREC R730G10, Return Line, 10 micron (ZX-R730G10)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU100A25N, Return Line, 25 micron, Outside-In (MF0062501)
- Millennium Filter Hydraulic Filtration