Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces MP-FILTRI MF1801P10NB, Return Line, 10 micron
Mfr # ZX-MF1801P10NB
Zoro # G901160060
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand MP-FILTRI
- Filter Media Pleated Paper Media
- Seal Type Viton
- Collapse Pressure 305
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-MF1801P10NB
- Zoro # G901160060
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | MP-FILTRI |
Replaces OEM Part | MF1801P10NB |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Paper Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Medium Ball Bearings 31-52mm (6302 2Z C3)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth (60B18F-1B)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (6205 2RS C3)
- GATES Predator Single Belts, CP96 (CP96)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1003P10NBP01, Return Line, 10 micron (ZX-MF1003P10NBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002P25NBP01, Return Line, 25 micron (ZX-MF1002P25NBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4002P10NBP01, Return Line, 10 micron (ZX-MF4002P10NBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002A03HBP01, Return Line, 3 micron (ZX-MF1002A03HBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003A25HBP01, Return Line, 25 micron (ZX-MF4003A25HBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262961, Return Line, 10 micron (ZX-1262961)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23445MPG, Return Line, 10 micron, Outside-In (MF0063247)
- Millennium Filter Hydraulic Return Line Filters