Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces MP-FILTRI MF1801A10HBP01, Return Line, 10 micron
Mfr # ZX-MF1801A10HBP01
Zoro # G101159239
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand MP-FILTRI
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-MF1801A10HBP01
- Zoro # G101159239
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | MP-FILTRI |
Replaces OEM Part | MF1801A10HBP01 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN M86647, Tapered Roller Bearing Cone 1125 In Id X 08438 In W (M86647)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/8" Male Pipe (5502-02-02-FG)
- CONTINENTAL CONTITECH 2/BX52 Banded Cogged V-Belt, 55" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX52)
- TRITAN Two Groove Cast Iron Sheave Bore Type, 3.95-in. Outside Dia., Bushing Sold Separately (2AK41H)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002A10HBP01, Return Line, 10 micron (ZX-MF1002A10HBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MR1003A10A, Return Line, 10 micron (ZX-MR1003A10A)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4002A10HBP01, Return Line, 10 micron (ZX-MF4002A10HBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA ZRE41810, Return Line, 10 micron (ZX-ZRE41810)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171575, Return Line, 10 micron (ZX-P171575)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTREC R110C25B, Return Line, 25 micron (ZX-R110C25B)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9264, Return Line, 10 micron, Outside-In (MF0062305)
- Millennium Filter Hydraulic Filtration