Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces MP-FILTRI MF1002A10HB, Return Line, 10 micron
Mfr # ZX-MF1002A10HB
Zoro # G901156766
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand MP-FILTRI
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-MF1002A10HB
- Zoro # G901156766
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | MP-FILTRI |
Replaces OEM Part | MF1002A10HB |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
MILLENNIUM FILTER brand Hydraulic Filter, replaces MP-FILTRI MF1002A10HB, is a Return Line filter with 10 micron filter media made of pleated microglass. It has a Viton seal type and a collapse pressure of 305. It is suitable for operating temperatures between -13 and 250 degrees Fahrenheit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Pulling Lubricant, Microbead, 1 Gal (79-402)
- TOMPKINS Hydraulic Fitting-Steel32MOR HEX HEAD PLUG (6408-32)
- DIXON Coupler Plug, Steel, (F)NPT, 27 cfm (J2F2)
- SWING Coupler, TST, SC-A1, 1/4" Female NPT (20500291)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801A10HB, Return Line, 10 micron (ZX-MF1801A10HB)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1003A10HBP01, Return Line, 10 micron (ZX-MF1003A10HBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1001A10HBP01, Return Line, 10 micron (ZX-MF1001A10HBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R20C10CB, Return Line, 10 micron (ZX-R20C10CB)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER FTAE1A10Q, Return Line, 10 micron (ZX-FTAE1A10Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0075R010BN3HC, Return Line, 10 micron (ZX-0075R010BN3HC)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0165R003BN4HC, Return Line, 3 micron, Outside-In (MF0064048)
- Millennium Filter Hydraulic Filtration