Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces MP-FILTRI MF1002A03HBP01, Return Line, 3 micron
Mfr # ZX-MF1002A03HBP01
Zoro # G301161803
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand MP-FILTRI
- Filter Rating (Microns) 3
- Filter Media Pleated Microglass
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-MF1002A03HBP01
- Zoro # G301161803
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | MP-FILTRI |
Replaces OEM Part | MF1002A03HBP01 |
Filter Rating (Microns) | 3 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS P-LP-350-HV Performance Spring Rewind Hi-Vis Safety Hose Reel (P-LP-350-HV)
- 3M Spacer 30630, 13.4 ODx10.01 IDx3.2 Thick, 1 Per Poly Bag 1/pk (30630)
- PETROCHEM Synthetic Proofer Chain Lube ISO 100 (PR-500)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 1-3/8" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Black (HGPW-40-66-BK)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MP3209, Return Line, 3 micron (ZX-MP3209)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 5TBZ10, Return Line, 10 micron (ZX-5TBZ10)
- MILLENNIUM FILTER Hydraulic Filter, replaces SWIFT SF950RN1412UM, Return Line, 10 micron (ZX-SF950RN1412UM)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI ERA41NFD, Return Line, 25 micron (ZX-ERA41NFD)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4002A10HBP01, Return Line, 10 micron (ZX-MF4002A10HBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R49D10GV, Return Line, 10 micron (ZX-R49D10GV)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0195R020ON, Return Line, 20 micron, Outside-In (MF0896548)
- Millennium Filter Hydraulic Return Line Filters