Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces MP-FILTRI MF0301P10NBP01, Return Line, 10 micron
Mfr # ZX-MF0301P10NBP01
Zoro # G901158821
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand MP-FILTRI
- Filter Media Pleated Paper Media
- Seal Type Viton
- Collapse Pressure 305
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-MF0301P10NBP01
- Zoro # G901158821
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | MP-FILTRI |
Replaces OEM Part | MF0301P10NBP01 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Paper Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
MILLENNIUM FILTER brand Hydraulic Filter, replaces MP-FILTRI MF0301P10NBP01, is a Return Line filter with 10 micron Pleated Paper Media, Viton seal type, 305 collapse pressure, and an operating temperature range of -13 to 250.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Hose Assembly 3/8 X 3/8 X 48,146048 (146048)
- DIXON Watts Standard Regulator, w/Gauge, 1" (R119-08CG)
- GATES XPB1320 Metric V-Belt, 1320mm Outside Length, 17mm Top Width, 1 Ribs (XPB1320)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 78" (B78)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4002P10NBP01, Return Line, 10 micron (ZX-MF4002P10NBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801P10NBP01, Return Line, 10 micron (ZX-MF1801P10NBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002P25NBP01, Return Line, 25 micron (ZX-MF1002P25NBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R48D10GV, Return Line, 10 micron (ZX-R48D10GV)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936601Q, Return Line, 10 micron (ZX-936601Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC6200FCS4Z, Return Line, 10 micron (ZX-HC6200FCS4Z)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE008MN1, Return Line, 125 micron, Outside-In (MF0062267)
- Millennium Filter Hydraulic Return Line Filters