Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces MP-FILTRI HP3202A25AN, Pressure Line, 25 micron
Mfr # ZX-HP3202A25AN
Zoro # G301146909
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand MP-FILTRI
- Replaces OEM Part HP3202A25AN
- Filter Rating (Microns) 25
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-HP3202A25AN
- Zoro # G301146909
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | MP-FILTRI |
Replaces OEM Part | HP3202A25AN |
Filter Rating (Microns) | 25 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Continuous Flow Grease Gun, Air Operated (KTI73962)
- DIXON 90Deg Hose Elbow, 1/2 in, MNPT x Hose Barb, 316 SS, Domestic (1290808SS)
- RULAND Coupling, 6 Beam Clamp, 6mmx6mm (FCMR16-6-6-A)
- INTERSTATE PNEUMATICS 1/2 Inch Brass Hose Barb Splicer, PK 100 (FBS88-100K)
- MILLENNIUM FILTER Hydraulic Filter, replaces ARGO V3051003, Pressure Line, 3 micron (ZX-V3051003)
- MILLENNIUM FILTER Hydraulic Filter, replaces FLEETGUARD HF35198, Pressure Line, 10 micron (ZX-HF35198)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE PI3108PS10, Pressure Line, 10 micron (ZX-PI3108PS10)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932614Q, Pressure Line, 6 micron (ZX-932614Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932622Q, Pressure Line, 3 micron (ZX-932622Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P170609, Pressure Line, 5 micron (ZX-P170609)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP06DHL710SFSV, Pressure Line, 10 micron (ZX-HP06DHL710SFSV)
- Millennium Filter Hydraulic Filtration