Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces MP-FILTRI HP3202A10ANP01, Pressure Line, 10 micron
Mfr # ZX-HP3202A10ANP01
Zoro # G601154284
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand MP-FILTRI
- Replaces OEM Part HP3202A10ANP01
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-HP3202A10ANP01
- Zoro # G601154284
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | MP-FILTRI |
Replaces OEM Part | HP3202A10ANP01 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
MILLENNIUM FILTER brand Hydraulic Filter, replaces MP-FILTRI HP3202A10ANP01, is a Pressure Line filter with a 10 micron Pleated Microglass filter media, Viton seal type, 305 collapse pressure, and an operating temperature range of -13 to 250.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL TOOL DEPOT 1/2" NPT HEAVY DUTY 3 Stages Filter Regulator Coalescing Desiccant Dryer System (MANUAL DRAIN) (FRFLM764N)
- VIBCO Pneumatic Vibrator, 80 lb, 19,000vpm, 60psi (V-130)
- RULAND Collar, One-Piece Hex Bore 0.5000", Steel, OD 1 1/8" (CL-8HX-F)
- TOMPKINS Nylon Hose Sleeve0.77" ID NYLON SLEEVE-100' (NHS-077-100 FT)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932627Q, Pressure Line, 10 micron (ZX-932627Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1250488, Pressure Line, 10 micron (ZX-1250488)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932651Q, Pressure Line, 10 micron (ZX-932651Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 9VM150, Pressure Line, 150 micron (ZX-9VM150)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTERMART F97009K12B, Pressure Line, 10 micron (ZX-F97009K12B)
- MILLENNIUM FILTER Hydraulic Filter, replaces NELSON 87760N, Pressure Line, 25 micron (ZX-87760N)
- MAIN FILTER Hydraulic Filter, replaces WIX D54E10CAV, Pressure Line, 10 micron, Outside-In (MF0509474)
- Millennium Filter Hydraulic Filtration