Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces MP-FILTRI HP3202A06AHP01, Pressure Line, 6 micron
Mfr # ZX-HP3202A06AHP01
Zoro # G301152429
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand MP-FILTRI
- Replaces OEM Part HP3202A06AHP01
- Filter Rating (Microns) 6
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-HP3202A06AHP01
- Zoro # G301152429
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | MP-FILTRI |
Replaces OEM Part | HP3202A06AHP01 |
Filter Rating (Microns) | 6 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 3045 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR16-6-6-SS)
- CAMOZZI Adapter BSPp Female-NPTF Male, 1/4" NPT X 1/4" BSP (2520 04-1/4)
- TSUBAKI Roller Chain Link, Conveyor, #C2040 (C2040 OFFSET LINK)
- X1 TOOLS 3 Hose Clamp 30 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-3000x30)
- MILLENNIUM FILTER Hydraulic Filter, replaces BALDWIN PT23084MPG, Pressure Line, 10 micron (ZX-PT23084MPG)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566274, Pressure Line, 6 micron (ZX-P566274)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9606FDS4Z, Pressure Line, 10 micron (ZX-HC9606FDS4Z)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0075D010ONV, Pressure Line, 10 micron (ZX-0075D010ONV)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HPZL810MB, Pressure Line, 10 micron (ZX-HPZL810MB)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 57875, Pressure Line, 10 micron (ZX-57875)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTREC DHD60G20V, Pressure Line, 20 micron (ZX-DHD60G20V)
- Millennium Filter Hydraulic Pressure Line Filters