Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces MP-FILTRI HP3201A03AH, Pressure Line, 3 micron
Mfr # ZX-HP3201A03AH
Zoro # G101147809
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand MP-FILTRI
- Replaces OEM Part HP3201A03AH
- Filter Rating (Microns) 3
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-HP3201A03AH
- Zoro # G101147809
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | MP-FILTRI |
Replaces OEM Part | HP3201A03AH |
Filter Rating (Microns) | 3 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 3045 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain Connecting Link#60SS, PK5 (60SS C/L)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 1/4-18, Strt (2045-4-4S)
- ZORO SELECT Ground Joint Coupling Spud, 3/4 In, 450 F (CAM-GFS-3G)
- DAYTON Pillow Block Bearing, Ball, 2" Bore (3FCR8)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 9VZ5, Pressure Line, 6 micron (ZX-9VZ5)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P170609, Pressure Line, 5 micron (ZX-P170609)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928006701, Pressure Line, 10 micron (ZX-R928006701)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566668, Pressure Line, 10 micron (ZX-P566668)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3203A10AN, Pressure Line, 10 micron (ZX-HP3203A10AN)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP8NL410MB, Pressure Line, 10 micron (ZX-HP8NL410MB)
- MAIN FILTER Hydraulic Filter, replaces WIX D44C10EV, Pressure Line, 10 micron, Outside-In (MF0060403)
- Millennium Filter Hydraulic Filtration