Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces MP-FILTRI HP0653A10ANP01, Pressure Line, 10 micron
Mfr # ZX-HP0653A10ANP01
Zoro # G901120255
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand MP-FILTRI
- Replaces OEM Part HP0653A10ANP01
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-HP0653A10ANP01
- Zoro # G901120255
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | MP-FILTRI |
Replaces OEM Part | HP0653A10ANP01 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
MILLENNIUM FILTER brand Hydraulic Filter, replaces MP-FILTRI HP0653A10ANP01, is a Pressure Line filter with a 10 micron Pleated Microglass filter media, Viton seal type, 305 collapse pressure, and an operating temperature range of -13 to 250.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Filter/Regulator, 3/8" NPT (PA212503AV)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1700mm (SPZ1700)
- BESTORQ A117/02 Banded Belt, 119 in Outside Length, 1/2 in Top Width, 2 Ribs (A117/02)
- VIAIR Tank 2gal. Fast-Fill-200 Air Source Kit (20007)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932648Q, Pressure Line, 10 micron (ZX-932648Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0075D010ONV, Pressure Line, 10 micron (ZX-0075D010ONV)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262048, Pressure Line, 10 micron (ZX-1262048)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE PI8305DRG40, Pressure Line, 40 micron (ZX-PI8305DRG40)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D44B05GV, Pressure Line, 5 micron (ZX-D44B05GV)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 933577Q, Pressure Line, 10 micron (ZX-933577Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER DD10, Pressure Line, 10 micron (ZX-DD10)
- Millennium Filter Hydraulic Filtration