Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces MP-FILTRI CU2102A03ANP01, Pressure Line, 3 micron
Mfr # ZX-CU2102A03ANP01
Zoro # G101144785
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand MP-FILTRI
- Replaces OEM Part CU2102A03ANP01
- Filter Rating (Microns) 3
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-CU2102A03ANP01
- Zoro # G101144785
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | MP-FILTRI |
Replaces OEM Part | CU2102A03ANP01 |
Filter Rating (Microns) | 3 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1.6 HP Continuous, 225 PSI, 15 Gallon Workshop Compressor (D55167)
- PBC LINEAR Crown Roller Bearing, 1.380 Roller Dia (PAC3016)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-251-4FP)
- GLOBAL G2SC-031-B Two-Piece Clamping Collar (G2SC-031-B)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 933136Q, Pressure Line, 25 micron (ZX-933136Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces FAIREY-ARLON R981H0403H, Pressure Line, 3 micron (ZX-R981H0403H)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP81L82MB, Pressure Line, 1 micron (ZX-HP81L82MB)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 930114, Pressure Line, 10 micron (ZX-930114)
- MILLENNIUM FILTER Hydraulic Filter, replaces STAUFF RTE48D25B, Pressure Line, 25 micron (ZX-RTE48D25B)
- MILLENNIUM FILTER Hydraulic Filter, replaces NAPA 7852, Pressure Line, 10 micron (ZX-7852)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 9VZ5, Pressure Line, 6 micron (ZX-9VZ5)
- Millennium Filter Hydraulic Pressure Line Filters