Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces MP-FILTRI CU2101A03ANP01, Pressure Line, 3 micron
Mfr # ZX-CU2101A03ANP01
Zoro # G401151056
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand MP-FILTRI
- Replaces OEM Part CU2101A03ANP01
- Filter Rating (Microns) 3
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-CU2101A03ANP01
- Zoro # G401151056
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | MP-FILTRI |
Replaces OEM Part | CU2101A03ANP01 |
Filter Rating (Microns) | 3 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (304PP)
- FOSTER Industrial Intrchnge, Sckt, Brass/Stl, 3/8" (1714)
- SKF SKF 6308ZC3, Single Row Ball Bearings (6308ZC3)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003A06HBP01, Return Line, 6 micron (ZX-MF4003A06HBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces ARGO V3051003, Pressure Line, 3 micron (ZX-V3051003)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 57875, Pressure Line, 10 micron (ZX-57875)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS 229AS10035A, Pressure Line, 10 micron (ZX-229AS10035A)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W01AG243, Pressure Line, 10 micron (ZX-W01AG243)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R98E10C, Pressure Line, 10 micron (ZX-R98E10C)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER G1775, Pressure Line, 10 micron (ZX-G1775)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH84064, Pressure Line, 100 micron, Outside-In (MF0061007)
- Millennium Filter Hydraulic Pressure Line Filters