Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces MAZAK G30ZZ00334C, Pressure Line, 10 micron
Mfr # ZX-G30ZZ00334C
Zoro # G401118820
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand MAZAK
- Replaces OEM Part G30ZZ00334C
- Filter Rating (Microns) 10
- Filter Media Pleated Paper Media
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-G30ZZ00334C
- Zoro # G401118820
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | MAZAK |
Replaces OEM Part | G30ZZ00334C |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Paper Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
MILLENNIUM FILTER brand Hydraulic Filter, replaces MAZAK G30ZZ00334C, Pressure Line, 10 micron. Filter Style: Pressure Line, Filter Media: Pleated Paper Media, Seal Type: Viton, Collapse Pressure: 305, Operating Temp: -13 to 250.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug-In Reducer, 5/16 in., TubexPlug-In (KQ2R09-11A)
- NTN Radial Ball Bearing, Open, 40mm Bore Dia (6308C3)
- INGERSOLL-RAND ARO Compressed Air Filter: Particulate, 3/4 in NPT, 5 micron, 216 cfm, 250 psi Max Op Pressure, 2000 (F35351-410)
- A.R. NORTH AMERICA AR North America VRT3-310 Unloader Valves - Black (VRT3-310)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R900229752, Pressure Line, 10 micron (ZX-R900229752)
- MILLENNIUM FILTER Hydraulic Filter, replaces EPPENSTEINER 20400H20SLA000V, Pressure Line, 25 micron (ZX-20400H20SLA000V)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3201A03AH, Pressure Line, 3 micron (ZX-HP3201A03AH)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P170601, Pressure Line, 10 micron (ZX-P170601)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 14VZ10, Pressure Line, 10 micron (ZX-14VZ10)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP26NL710MB, Pressure Line, 10 micron (ZX-HP26NL710MB)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0651A25NA, Pressure Line, 25 micron, Outside-In (MF0058362)
- Millennium Filter Hydraulic Filtration