Shop All Hydraulic Suction Filters
Millennium Filter
Hydraulic Filter, replaces MARION-FLUID-POWER S58, Suction, 10 micron
Mfr # ZX-S58
Zoro # G301193460
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand MARION-FLUID-POWER
- Filter Media Pleated Paper Media
- Seal Type Viton
- Collapse Pressure 305
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-S58
- Zoro # G301193460
- Country of Origin United States
- Category Hydraulic Suction Filters
Details
Filter Style | Suction |
Replaces OEM Brand | MARION-FLUID-POWER |
Replaces OEM Part | S58 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Paper Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, BK110 x 1 (BK1101)
- DYNABRADE Flow Control Swivel, 1/4" NPT (95734)
- GATES Polyflex Belts, 7M1180 (7M1180)
- DODGE Flexible Chain Coupling Cover Assembly, For Use With 6018/6020 Chain Coupling (099028)
- MILLENNIUM FILTER Hydraulic Filter, replaces MARION-FLUID-POWER S59, Suction, 25 micron (ZX-S59)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS 941107, Suction, 10 micron (ZX-941107)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V0211B1R05, Suction, 6 micron (ZX-V0211B1R05)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX A09A06G, Suction, 6 micron (ZX-A09A06G)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 921999, Suction, 10 micron (ZX-921999)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA ZSE10, Suction, 10 micron (ZX-ZSE10)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS W0211B2W10, Suction, 10 micron (ZX-W0211B2W10)
- Millennium Filter Hydraulic Filtration