Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces MAIN-FILTER MF0594371, Pressure Line, 1 micron
Mfr # ZX-MF0594371
Zoro # G901117286
product price: $642.99
/ea
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand MAIN-FILTER
- Replaces OEM Part MF0594371
- Filter Rating (Microns) 1
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-MF0594371
- Zoro # G901117286
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | MAIN-FILTER |
Replaces OEM Part | MF0594371 |
Filter Rating (Microns) | 1 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6309, RadialDeep Groove Ball Bearing 45 Mm Id X 100 Mm Od X 25 Mm W Open (6309)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 20:1 (F732-20E-B9-G)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71633699M)
- KBC Ball Bearing, 35mm x 80mm x 21mm, single row deep groove ball bearing, two shields, C3 Fit (6307-ZZ KBC)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9600FCS8H, Pressure Line, 10 micron (ZX-HC9600FCS8H)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0160D003BH3HC, Pressure Line, 3 micron (ZX-0160D003BH3HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces PTI-TEXTRON PG080CH, Pressure Line, 10 micron (ZX-PG080CH)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V4051B3C03, Pressure Line, 3 micron (ZX-V4051B3C03)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALFINGER EA2169, Pressure Line, 10 micron (ZX-EA2169)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0240D010ON, Pressure Line, 10 micron (ZX-0240D010ON)
- MAIN FILTER Hydraulic Filter, replaces YAMASHIN FZ040A, Pressure Line, 10 micron, Outside-In (MF0061223)
- Millennium Filter Hydraulic Filtration