Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces MAIN-FILTER MF0436027, Pressure Line, 6 micron
Mfr # ZX-MF0436027
Zoro # G701084566
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand MAIN-FILTER
- Replaces OEM Part MF0436027
- Filter Rating (Microns) 6
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-MF0436027
- Zoro # G701084566
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | MAIN-FILTER |
Replaces OEM Part | MF0436027 |
Filter Rating (Microns) | 6 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 6.0 Nominal Length. 6-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hose Reel, Hand Crank, 1/2 In ID x 200 Ft (1125-4-200)
- BISON GEAR & ENGINEERING DC Gearmotor, 42RPM, 90V (011-336-2043)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.15 inch OD (1VL34x1/2)
- EAGLE BELTING Round Belt Connector, Dia. 1/2 In, PK20 (L04CON13S)
- MILLENNIUM FILTER Hydraulic Filter, replaces TAISEI-KOGYO GUL06A10UW, Pressure Line, 10 micron (ZX-GUL06A10UW)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D46B10GV, Pressure Line, 10 micron (ZX-D46B10GV)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928006701, Pressure Line, 10 micron (ZX-R928006701)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 9V5Z10, Pressure Line, 10 micron (ZX-9V5Z10)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262048, Pressure Line, 10 micron (ZX-1262048)
- MILLENNIUM FILTER Hydraulic Filter, replaces NAPA 7740XE, Pressure Line, 40 micron (ZX-7740XE)
- MAIN FILTER Hydraulic Filter, replaces PARKER R920H0412A, Pressure Line, 10 micron, Outside-In (MF0058396)
- Millennium Filter Hydraulic Filtration