Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces MAIN-FILTER MF0306510, Pressure Line, 25 micron
Mfr # ZX-MF0306510
Zoro # G401094780
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand MAIN-FILTER
- Replaces OEM Part MF0306510
- Filter Rating (Microns) 25
- Filter Media Stainless Steel Wire Mesh Media
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-MF0306510
- Zoro # G401094780
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | MAIN-FILTER |
Replaces OEM Part | MF0306510 |
Filter Rating (Microns) | 25 |
Filter Media | Stainless Steel Wire Mesh Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 6.0 Nominal Length. 25-micron. Stainless Steel Wire Mesh Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-09076, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 09076 (09076)
- SKF SKF-6204, Single Row Ball Brgs, 6204 (6204)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 06B Chain Size, 16 # of Teeth (06BS16H X 20)
- FESTO Standards-Based Cylinder DNC-50-400-PPV-A (DNC-50-400-PPV-A)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0575977, Pressure Line, 10 micron (ZX-MF0575977)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 9VM150, Pressure Line, 150 micron (ZX-9VM150)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI EPB01NHC, Pressure Line, 10 micron (ZX-EPB01NHC)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 8Z10, Pressure Line, 10 micron (ZX-8Z10)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R901025360, Pressure Line, 3 micron (ZX-R901025360)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0280D005ON, Pressure Line, 5 micron (ZX-0280D005ON)
- MAIN FILTER Hydraulic Filter, replaces PARKER 935245, Pressure Line, 5 micron, Outside-In (MF0061031)
- Millennium Filter Hydraulic Pressure Line Filters