Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces MAIN-FILTER MF0064109, Return Line, 10 micron
Mfr # ZX-MF0064109
Zoro # G701180107
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand MAIN-FILTER
- Replaces OEM Part MF0064109
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-MF0064109
- Zoro # G701180107
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | MAIN-FILTER |
Replaces OEM Part | MF0064109 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 8 In Stroke (288-322)
- CARLISLE Belt, A71 (A71)
- GLOBAL G2SC-087-SS Two-Piece Clamping Collar (G2SC-087-SS)
- ONDRIVES.US Grooved Shaft, 3/4" D, 3" L (GSR7500-30)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171558, Return Line, 25 micron (ZX-P171558)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110R005ON, Return Line, 5 micron (ZX-0110R005ON)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171575, Return Line, 10 micron (ZX-P171575)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1263017, Return Line, 10 micron (ZX-1263017)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002A10HB, Return Line, 10 micron (ZX-MF1002A10HB)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936709Q, Return Line, 25 micron (ZX-936709Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 940764Q, Return Line, 6 micron (ZX-940764Q)
- Millennium Filter Hydraulic Filtration