Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces MAIN-FILTER MF0062335, Return Line, 125 micron
Mfr # ZX-MF0062335
Zoro # G601157582
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand MAIN-FILTER
- Filter Rating (Microns) 125
- Filter Media Stainless Steel Wire Mesh Media
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-MF0062335
- Zoro # G601157582
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | MAIN-FILTER |
Replaces OEM Part | MF0062335 |
Filter Rating (Microns) | 125 |
Filter Media | Stainless Steel Wire Mesh Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 5/8" x 72" Stainless Steel Air Compressor Hose Silver (142572)
- CHICAGO RAWHIDE Speedi-Sleeves, #99372 (99372)
- GATES Truflex V-Belts, 2L240 (2L240)
- CHICAGO PNEUMATIC Throttle Lever (8940158411)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801P10NBP01, Return Line, 10 micron (ZX-MF1801P10NBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801A25HBP01, Return Line, 25 micron (ZX-MF1801A25HBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER FTAE2B10Q, Return Line, 10 micron (ZX-FTAE2B10Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0064358, Return Line, 10 micron (ZX-MF0064358)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110R050WHC, Return Line, 50 micron (ZX-0110R050WHC)
- MILLENNIUM FILTER Hydraulic Filter, replaces IKRON HHC03619, Return Line, 25 micron (ZX-HHC03619)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R32C60TB, Return Line, 60 micron (ZX-R32C60TB)
- Millennium Filter Hydraulic Filtration