Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces MAHLE PI73025DNPSVST10, Pressure Line, 10 micron
Mfr # ZX-PI73025DNPSVST10
Zoro # G401087928
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand MAHLE
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-PI73025DNPSVST10
- Zoro # G401087928
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | MAHLE |
Replaces OEM Part | PI73025DNPSVST10 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 3045 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 10.0 Nominal Length. 10-micron. Pleated Microglass Media. 3045 PSI High Collapse Pressure. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 410519 (410519)
- D&D 175" Outside Length, 5/8" Top Width, 1 Ribs (5VX1750)
- MAXIM Power Unit Pumping Station 12V 1.3 Flow, 2500 PSI, 6 Qt. Poly Tank, Sae 6 (253157)
- EATON AEROQUIP Adpt, CD61FLG-MJIC, 3/4, 1-1/16-12, El (500023-12S)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1260885, Pressure Line, 20 micron (ZX-1260885)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3202A10ANP01, Pressure Line, 10 micron (ZX-HP3202A10ANP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP0652A10ANP01, Pressure Line, 10 micron (ZX-HP0652A10ANP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE319AN08Z, Pressure Line, 6 micron (ZX-UE319AN08Z)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 18LCZ3, Pressure Line, 3 micron (ZX-18LCZ3)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE 852243DRG60, Pressure Line, 60 micron (ZX-852243DRG60)
- MAIN FILTER Hydraulic Filter, replaces WIX 57848, Pressure Line, 5 micron, Outside-In (MF0058756)
- Millennium Filter Hydraulic Pressure Line Filters