Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces MAHLE PI23025RNPS10, Return Line, 10 micron
Mfr # ZX-PI23025RNPS10
Zoro # G601148832
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand MAHLE
- Replaces OEM Part PI23025RNPS10
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-PI23025RNPS10
- Zoro # G601148832
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | MAHLE |
Replaces OEM Part | PI23025RNPS10 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shrink Disc, C733 Series, 3.543 Shaft dia. (C733M-90)
- NACHI 5200 Series Double Row Angular Contact, 5216-2NS (5216-2NS)
- PARKER Valve, Solenoid, C10-2 (DSL101N)
- CONTINENTAL CONTITECH 1" ID x 50 ft. PVC Air Hose 250 PSI RD (PLR10025-50)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171533, Return Line, 10 micron (ZX-P171533)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801A06HBP01, Return Line, 6 micron (ZX-MF1801A06HBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171558, Return Line, 25 micron (ZX-P171558)
- MILLENNIUM FILTER Hydraulic Filter, replaces FLEETGUARD HF35209, Return Line, 10 micron (ZX-HF35209)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0165R010ON, Return Line, 10 micron (ZX-0165R010ON)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801A25HBP01, Return Line, 25 micron (ZX-MF1801A25HBP01)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937819, Return Line, 40 micron, Inside-Out (MF0063396)
- Millennium Filter Hydraulic Return Line Filters