Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces MAHLE PI22010DN, Pressure Line, 6 micron
Mfr # ZX-PI22010DN
Zoro # G001085683
product price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand MAHLE
- Filter Rating (Microns) 6
- Filter Media Pleated Microglass
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-PI22010DN
- Zoro # G001085683
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | MAHLE |
Replaces OEM Part | PI22010DN |
Filter Rating (Microns) | 6 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 10.0 Nominal Length. 6-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-6200ZR C3, Deep Groove BBear, Single Row 90Mm, 6200ZR C3 (6200ZR C3)
- DAYTON AC Gearmotor, 89.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPY5)
- TRITAN Radial Ball Bearing, SS, 0.375In Bore Dia (SS1614 2RS FM222)
- DIXON Worm Gear Clamp, HS 2-4/64", 3" (HS40)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928006647, Pressure Line, 10 micron (ZX-R928006647)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE209AS03Z, Pressure Line, 10 micron (ZX-UE209AS03Z)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V0512B7C03, Pressure Line, 3 micron (ZX-V0512B7C03)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1320D003BN4HC, Pressure Line, 3 micron (ZX-1320D003BN4HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9600FKN8H, Pressure Line, 6 micron (ZX-HC9600FKN8H)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P167890, Pressure Line, 25 micron (ZX-P167890)
- MILLENNIUM FILTER Hydraulic Filter, replaces NAPA 7860, Pressure Line, 10 micron (ZX-7860)
- Millennium Filter Hydraulic Pressure Line Filters