Shop All Hydraulic Suction Filters
Millennium Filter
Hydraulic Filter, replaces MAHLE H0160SP2006, Suction, 6 micron
Mfr # ZX-H0160SP2006
Zoro # G401191632
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand MAHLE
- Filter Media Pleated Microglass
- Seal Type Viton
- Collapse Pressure 305
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-H0160SP2006
- Zoro # G401191632
- Country of Origin United States
- Category Hydraulic Suction Filters
Details
Filter Style | Suction |
Replaces OEM Brand | MAHLE |
Replaces OEM Part | H0160SP2006 |
Filter Rating (Microns) | 6 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (8G-6FJX)
- ARO Valve, K Series, K214LS (K214LS)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-7/8" Bore (SF-46)
- GATES PowerGrip Timing Belts, 203L050 (203L050)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA AE100, Suction, 125 micron (ZX-AE100)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSG100A10A, Suction, 10 micron (ZX-CSG100A10A)
- MILLENNIUM FILTER Hydraulic Filter, replaces STAUFF SF6721, Suction, 10 micron (ZX-SF6721)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7500SKT4H, Suction, 25 micron (ZX-HC7500SKT4H)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSG50P10A, Suction, 10 micron (ZX-CSG50P10A)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSG70A10AP01, Suction, 10 micron (ZX-CSG70A10AP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces CIM-TEK 70195, Suction, 10 micron (ZX-70195)
- Millennium Filter Hydraulic Suction Filters