Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces INTERNORMEN 316613, Return Line, 1000 micron
Mfr # ZX-316613
Zoro # G801153247
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand INTERNORMEN
- Filter Rating (Microns) 1000
- Filter Media Stainless Steel Wire Mesh Media
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-316613
- Zoro # G801153247
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 316613 |
Filter Rating (Microns) | 1000 |
Filter Media | Stainless Steel Wire Mesh Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (8G-6MP)
- DAYTON 3L460 V-Belt, 46" Outside Length, 3/8" Top Width, 1 Ribs (3L460)
- BANDO 2819 mm Outside Length, 17 mm Top Width, 1 Ribs (BX108)
- BESTORQ BX21 Cogged Belt, 24 in Outside Length, 21/32 in Top Width, 1 Ribs (BX21)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936709Q, Return Line, 25 micron (ZX-936709Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces BALDWIN P41525, Return Line, 25 micron (ZX-P41525)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936701Q, Return Line, 25 micron (ZX-936701Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces OMT CR091C10R, Return Line, 10 micron (ZX-CR091C10R)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CU4005A06ANP01, Return Line, 5 micron (ZX-CU4005A06ANP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA RE41810, Return Line, 10 micron (ZX-RE41810)
- MILLENNIUM FILTER Hydraulic Filter, replaces KAYDON KF601810, Return Line, 10 micron (ZX-KF601810)
- Millennium Filter Hydraulic Filtration