Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces INTERNORMEN 306604, Return Line, 3 micron
Mfr # ZX-306604
Zoro # G301147838
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 306604
- Filter Rating (Microns) 3
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-306604
- Zoro # G301147838
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 306604 |
Filter Rating (Microns) | 3 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Detent Kit 3 Position 10 Gpm, 220911 (220911)
- COX Plastic Start End Cap (2C1801)
- OTC Grease Gun (2304)
- FAFNIR Single Row Radial Ball Bearing, Open, #311W (311W)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801A10HB, Return Line, 10 micron (ZX-MF1801A10HB)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MR1003A10A, Return Line, 10 micron (ZX-MR1003A10A)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTREC R110C25B, Return Line, 25 micron (ZX-R110C25B)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262945, Return Line, 10 micron (ZX-1262945)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936602Q, Return Line, 10 micron (ZX-936602Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262961, Return Line, 10 micron (ZX-1262961)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171802, Return Line, 25 micron, Inside-Out (MF0063387)
- Millennium Filter Hydraulic Return Line Filters