Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces INTERNORMEN 300367, Pressure Line, 10 micron
Mfr # ZX-300367
Zoro # G201076368
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 300367
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-300367
- Zoro # G201076368
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 300367 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 10.0 Nominal Length. 10-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Severe Duty Mtr, 3-Ph, TENV, 3 HP (182TTTCD6538)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 50 ft. (PTH100-50CE-G)
- SCHNEIDER ELECTRIC Soft Start, 200-240VAC, 12A, 3HP (ATS01N212LU)
- SPEEDAIRE Nosepiece, 1/8 (TTR8212417G)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D46B05GV, Pressure Line, 5 micron (ZX-D46B05GV)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566274, Pressure Line, 6 micron (ZX-P566274)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0160D010BH4HC, Pressure Line, 10 micron (ZX-0160D010BH4HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 940541Q, Pressure Line, 25 micron (ZX-940541Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51407, Pressure Line, 10 micron (ZX-51407)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CU2102A03ANP01, Pressure Line, 3 micron (ZX-CU2102A03ANP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R902603243, Pressure Line, 10 micron (ZX-R902603243)
- Millennium Filter Hydraulic Pressure Line Filters