Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces IKRON HHC03561, Return Line, 25 micron
Mfr # ZX-HHC03561
Zoro # G601165174
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand IKRON
- Filter Media Pleated Paper Media
- Seal Type Viton
- Collapse Pressure 305
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-HHC03561
- Zoro # G601165174
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | IKRON |
Replaces OEM Part | HHC03561 |
Filter Rating (Microns) | 25 |
Filter Media | Pleated Paper Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Ball Bearings, #W204KLL (W204KLL)
- FJC R-1234Yf Oil/Dye Injector (2724)
- SMITH BEARING Metric Need Bearing Cam Follower, MCRV-35-S (MCRV-35-S)
- RULAND SHAFT COLLAR QUICK CLAMPING (LVO-MCL-30-F)
- MILLENNIUM FILTER Hydraulic Filter, replaces IKRON HHC03619, Return Line, 25 micron (ZX-HHC03619)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928005855, Return Line, 10 micron (ZX-R928005855)
- MILLENNIUM FILTER Hydraulic Filter, replaces JOHN-DEERE AT335977, Return Line, 10 micron (ZX-AT335977)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R43D03GV, Return Line, 3 micron (ZX-R43D03GV)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1003A10HBP01, Return Line, 10 micron (ZX-MF1003A10HBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936701Q, Return Line, 25 micron (ZX-936701Q)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON TXW3GDL10, Return Line, 10 micron, Inside-Out (MF0063390)
- Millennium Filter Hydraulic Filtration