Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces IKRON HHC01911, Pressure Line, 25 micron
Mfr # ZX-HHC01911
Zoro # G801132099
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand IKRON
- Filter Rating (Microns) 25
- Filter Media Pleated Microglass
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-HHC01911
- Zoro # G801132099
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | IKRON |
Replaces OEM Part | HHC01911 |
Filter Rating (Microns) | 25 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS LG-LP-320-HV Compact Spring Rewind Hi-Vis Safety Hose Reel (LG-LP-320-HV)
- CENTURY Replacement Pump Motor (R1102ES)
- ENERPAC P802, Two Speed, Lightweight Hydraulic Hand Pump, 155 in3 Usable Oil (P802)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 3 (CB202424)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566395, Pressure Line, 25 micron (ZX-P566395)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0040DN025BN4HC, Pressure Line, 25 micron (ZX-0040DN025BN4HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P170068, Pressure Line, 10 micron (ZX-P170068)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER CCZX3, Pressure Line, 3 micron (ZX-CCZX3)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1260892, Pressure Line, 5 micron (ZX-1260892)
- MILLENNIUM FILTER Hydraulic Filter, replaces GRANCH BD06080425U, Pressure Line, 25 micron (ZX-BD06080425U)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R98E10C, Pressure Line, 10 micron (ZX-R98E10C)
- Millennium Filter Hydraulic Pressure Line Filters