Shop All Hydraulic Suction Filters
Millennium Filter
Hydraulic Filter, replaces IKRON HEK4420135ASFG010, Suction, 10 micron
Mfr # ZX-HEK4420135ASFG010
Zoro # G101192441
product price: $57.55
/ea
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand IKRON
- Filter Media Pleated Microglass
- Seal Type Viton
- Collapse Pressure 305
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-HEK4420135ASFG010
- Zoro # G101192441
- Country of Origin United States
- Category Hydraulic Suction Filters
Details
Filter Style | Suction |
Replaces OEM Brand | IKRON |
Replaces OEM Part | HEK4420135ASFG010 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 4" NPT Steel Combination Nipple Threaded (ST40)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 11.35 inch OD (2B110SK)
- SKF SKF 6202Z, Single Row Ball Bearings (6202Z)
- TITAN PRO Motor Dual Run Cap, 30/4MFD, 370-440V, Oval (TOCFD304)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51746, Suction, 10 micron (ZX-51746)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA HE10, Suction, 10 micron (ZX-HE10)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI SF504M250P01, Suction, 250 micron (ZX-SF504M250P01)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI SF504M90, Suction, 125 micron (ZX-SF504M90)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 928766, Suction, 10 micron (ZX-928766)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSG050M90A, Suction, 125 micron (ZX-CSG050M90A)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI SF503M90, Suction, 125 micron (ZX-SF503M90)
- Millennium Filter Hydraulic Suction Filters