Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces HYDAC-HYCON 1266974, Return Line, 10 micron
Mfr # ZX-1266974
Zoro # G301180019
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand HYDAC-HYCON
- Replaces OEM Part 1266974
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-1266974
- Zoro # G301180019
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | HYDAC-HYCON |
Replaces OEM Part | 1266974 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, LCS, Dia 16mm x 1.0mm, PK10 (CTB-16ST FK)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E17MWNS, 5:1, 56C/140TC)
- NTN NTN 608 2Z, RadialDeep Groove Ball Bearing 8 Mm Id X 22 Mm Od X 7 Mm W Double Shielded (608 2Z)
- AMETEK Replacement Brush Mechanism, 36V, PK2 (833423-69)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2055376, Return Line, 80 micron (ZX-2055376)
- MILLENNIUM FILTER Hydraulic Filter, replaces KAYDON KF601810, Return Line, 10 micron (ZX-KF601810)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MP3209, Return Line, 3 micron (ZX-MP3209)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928005963, Return Line, 10 micron (ZX-R928005963)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928005927, Return Line, 10 micron (ZX-R928005927)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262945, Return Line, 10 micron (ZX-1262945)
- MAIN FILTER Hydraulic Filter, replaces WIX R27C10GB, Return Line, 10 micron, Outside-In (MF0062386)
- Millennium Filter Hydraulic Filtration