Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces HYDAC-HYCON 1260896, Pressure Line, 5 micron
Mfr # ZX-1260896
Zoro # G401090669
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HYDAC-HYCON
- Replaces OEM Part 1260896
- Filter Rating (Microns) 5
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-1260896
- Zoro # G401090669
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HYDAC-HYCON |
Replaces OEM Part | 1260896 |
Filter Rating (Microns) | 5 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 14.0 Nominal Length. 5-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 11.75 inch OD (BK120x1-3/8)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 60 # of Teeth (35B60)
- CAMOZZI Pressure Regulator, Mc Series. (MC104-R00)
- DAYTON AX35 Cogged V-Belt, 37" Outside Length, 1/2" Top Width, 1 Ribs (6A118)
- MILLENNIUM FILTER Hydraulic Filter, replaces BOBCAT 7024037, Pressure Line, 5 micron (ZX-7024037)
- MILLENNIUM FILTER Hydraulic Filter, replaces HI-VAC A383754E, Pressure Line, 10 micron (ZX-A383754E)
- MILLENNIUM FILTER Hydraulic Filter, replaces FLUITEK FLK0219360, Pressure Line, 3 micron (ZX-FLK0219360)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V6021B2C05, Pressure Line, 6 micron (ZX-V6021B2C05)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G04167Q, Pressure Line, 6 micron (ZX-G04167Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566700, Pressure Line, 3 micron (ZX-P566700)
- MAIN FILTER Hydraulic Filter, replaces PARKER 927169Q, Pressure Line, 25 micron, Outside-In (MF0058718)
- Millennium Filter Hydraulic Pressure Line Filters